!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX 3IN1 STORAGE

TOOL BOX 3IN1 STORAGE

STANLEY

TOOL BOX 3IN1 STORAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX 3IN1 STORAGE

TOOL BOX 3IN1 STORAGE

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.83 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STTSTST17700
  • Mfr. Model # STST17700
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 279
  • Shipping Weight 5.89 lbs

Technical Specs

  • ItemTool Case
  • Overall Depth17 in
  • Overall Width9 in
  • ColourBlack
  • Number of Compartments18
  • Closure TypeClasp
  • FeaturesAbility to be Used as Work Station, Built-in Carrying Handle, Innovative Design Allows Simultaneous Access to All 3 Storage Bins, Organize Hand Tools, Power Tools and Accessories
  • Handle TypeFolding Top
  • Includes CastersNo
  • Interior Dimensions16 in D x 12 in H x9 in W
  • Number of Boxes1
  • Number of Drawers0
  • Number of Keys Included0
  • SeriesStanley
  • Total Load Capacity110 lb
  • Material Plastic
  • Overall Height 12 in
  • Locking System None
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Plastic Dividers
  • Includes Keys No
  • Load Capacity per Drawer 110 lb
  • Number of Dividers 18
  • Number of Handles 1
  • Number of Trays 0
  • Stackable No
  • Total Storage Capacity 13,340 cu in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list