!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX,38-3/10 IN H,PADLOCKABLE

TOOL BOX,38-3/10 IN H,PADLOCKABLE

DEWALT

TOOL BOX,38-3/10 IN H,PADLOCKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX,38-3/10 IN H,PADLOCKABLE

TOOL BOX,38-3/10 IN H,PADLOCKABLE

DEWALT

Sale Price : $279.00 / each

Offer ends 01 Feb 2026

Your Price :
$547.64 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWST60436
  • Mfr. Model # DWST60436
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • ItemTool Box
  • FeaturesAttach Easily, Backwards Compatible, Durable, Dust and Water Resistance, Secure
  • Locking SystemPadlockable
  • Overall Height38 3/10 in
  • SeriesToughSystem 2.0
  • Body Finish Injected Plastic
  • Includes DWST08165 with 2 Large Organizer Cups with Removable Dividers, DWST08400 with Removable Tray, DWST08450 with Removable Tray
  • Overall Depth 24 in
  • Overall Width 20 in
  • Standards IP65
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list