!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BOX,23IN OUTSIDE W,12IN OUTSIDE D

TOOL BOX,23IN OUTSIDE W,12IN OUTSIDE D

DEWALT

TOOL BOX,23IN OUTSIDE W,12IN OUTSIDE D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX,23IN OUTSIDE W,12IN OUTSIDE D

TOOL BOX,23IN OUTSIDE W,12IN OUTSIDE D

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53JF14
  • Mfr. Model # DWST23001
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 280
  • Shipping Weight 6.75 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth12 1/8 in
  • Overall Width23 in
  • ColourBlack
  • Number of Compartments2
  • Closure TypeClasp
  • FeaturesAll Round Water Seal for Protection of Contents, Ergonomic Hand Lifting Recesses Incorporated in the Body for Carrying Heavy Loads, Large Capacity Designed for Volume Utility, Large Metal Rust Proof Latches With Padlock Eye Enable for Maximum Security, Portable Tote Tray 3/4 Length Design Allows Storage of Large Tools
  • Handle TypeFolding Top
  • Includes CastersNo
  • Interior Dimensions10 in W x 20 in D x 8 in H
  • Load Capacity per Drawer66 lb
  • Number of Dividers1 inner tray
  • Number of Handles1
  • Number of Trays1
  • Total Load Capacity66 lb
  • Material Structural Foam
  • Overall Height 10 1/2 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Includes Tote Tray
  • Includes Keys No
  • Lid Style Integrated V-Groove on Top Lid
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Stackable Yes
  • Total Storage Capacity 1,155 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list