!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX,2-DRAWER,14 1/3IN H,22 1/5IN W

TOOL BOX,2-DRAWER,14 1/3IN H,22 1/5IN W

MILWAUKEE

TOOL BOX,2-DRAWER,14 1/3IN H,22 1/5IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX,2-DRAWER,14 1/3IN H,22 1/5IN W

TOOL BOX,2-DRAWER,14 1/3IN H,22 1/5IN W

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8442
  • Mfr. Model # 48-22-8442
  • UNSPSC # 24113106
  • CATALOGUE PAGE # 280
  • Shipping Weight 20.05 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth16 1/4 in
  • Overall Width22 1/4 in
  • ColourBlack, Red
  • Number of Compartments(2) Drawers
  • Closure TypeDrawer and Security Bar
  • ConfigurationIndividual Tool Box
  • FeaturesLocking Security Bar: Impact Resistant Body: Internal Organization: Metal Ball Bearing Drawer Slides: Quick-Adjust Dividers (Includes 1 set of dividers): Metal Reinforced Corners: Metal Reinforced Locking Point
  • Handle Length1 in
  • Handle Width7 1/2 in
  • Includes CastersNo
  • Interior Dimensions16 19/64 in W x 12 1/2 in D x 5 in H
  • Load Capacity per Drawer25 lb
  • Number of Dividers(2) Long Dividers, (6) Small Dividers
  • Number of Handles2
  • Number of Trays0
  • SeriesPACKOUT
  • Total Load Capacity50 lb
  • Material Polymer
  • Overall Height 14 1/4 in
  • Locking System Locking Security Bar
  • Includes Drawers Yes
  • Body Finish Matte
  • Compatible Modular System Modular Connectivity with ALL PACKOUT(TM) Components
  • Drawer Slide Type Ball Bearing
  • Handle Grip Style Plastic
  • Handle Type Integrated Side
  • Includes (1) PACKOUT(TM) 2-Drawer Tool Box, (1) Quick-Adjust Dividers
  • Includes Keys No
  • Lid Style Reinforced
  • Number of Boxes 1
  • Number of Drawers 2
  • Number of Keys Included 0
  • Part of a Modular System Yes
  • Stackable Yes
  • Total Storage Capacity 2,031 cu in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list