!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BOX 19-1/4 W X 6 D X 4 H RED

TOOL BOX 19-1/4 W X 6 D X 4 H RED

WESTWARD

TOOL BOX 19-1/4 W X 6 D X 4 H RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX 19-1/4 W X 6 D X 4 H RED

TOOL BOX 19-1/4 W X 6 D X 4 H RED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG36Y010
  • Mfr. Model # 36Y010
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 280
  • Shipping Weight 5.44 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth6 in
  • Overall Width19 in
  • ColourRed
  • Number of Compartments1
  • Body Gauge0.8 mm
  • Handle Length15 cm
  • Handle Width5 1/2 cm
  • Includes KeysNo
  • Number of Drawers0
  • Number of Keys Included0
  • Recommended Padlock Size#7 (4T083)
  • Total Load Capacity15 kg
  • Material Steel
  • Overall Height 4 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Powder Coated
  • Configuration Individual Case
  • Handle Type Fixed Handle
  • Includes Casters No
  • Number of Boxes 1
  • Number of Handles 1
  • Number of Trays 1
  • Stackable No
  • Total Storage Capacity 480 cu in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list