!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX,13" H,16-13/64" L,HEAVY DUTY

TOOL BOX,13" H,16-13/64" L,HEAVY DUTY

MILWAUKEE

TOOL BOX,13" H,16-13/64" L,HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX,13" H,16-13/64" L,HEAVY DUTY

TOOL BOX,13" H,16-13/64" L,HEAVY DUTY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8422
  • Mfr. Model # 48-22-8422
  • UNSPSC # 24113106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • ItemTool Box
  • Overall Depth16 1/4 in
  • Overall Width9 7/8 in
  • ColourBlack/Red
  • Number of Compartments2
  • Closure TypeLatch
  • FeaturesHeavy Duty Latches, Impact Resistant Body, Integrated Top Handle, Interior Storage Tray, IP65 Rated Weather Seal, Metal Reinforced Locking Point, Modular Connectivity With All Packout Components, Quick-Adjust Dividers, Reinforced Hinge
  • Handle Length4 5/16 in
  • Handle Width15 19/64 in
  • Includes CastersNo
  • Interior Dimensions9 in W x 14 1/4 in D x 10 5/8 in H
  • Number of Dividers(1) Long Divider, (3) Small Dividers
  • Number of Handles1
  • Number of Trays1
  • SeriesPackout
  • Total Load Capacity75 lb
  • Material Plastic
  • Overall Height 13 in
  • Locking System Padlockable
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Plastic Coated
  • Handle Type Integrated Handle
  • Includes Removable Tray, (5) Quick Adjust Dividers
  • Includes Keys No
  • Number of Boxes 1
  • Number of Drawers 0
  • Number of Keys Included 0
  • Part of a Modular System Yes
  • Stackable Yes
  • Total Storage Capacity 1,155 cu in
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list