!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BELT,35 TO 39 IN WAIST,26 PKT,BLACK

TOOL BELT,35 TO 39 IN WAIST,26 PKT,BLACK

KLEIN TOOLS

TOOL BELT,35 TO 39 IN WAIST,26 PKT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BELT,35 TO 39 IN WAIST,26 PKT,BLACK

TOOL BELT,35 TO 39 IN WAIST,26 PKT,BLACK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23NN69
  • Mfr. Model # 55428
  • UNSPSC # 24112403
  • CATALOGUE PAGE # 286
  • Shipping Weight 5.25 lbs

Technical Specs

  • ItemTool Belt
  • Belt ColourBlack
  • Belt PatternWeave
  • Belt Width2 in
  • ColourBlack
  • FeaturesRemovable Pouches with Handles, Wide Open Pockets for Tools, Drills and Spare Parts, Drill Bit Pocket, Loop Tape Measure and Hammer Holder, Suspender Attachment, Rugged Leather Belt Ends
  • Includes BeltYes
  • Maximum Waist Size39 in
  • Number of Pockets26
  • Number of Pouches2
  • Number of Tool Holders2
  • Overall Width12 1/2 in
  • Pouch Carrying HandlesYes
  • Pouch MaterialBallistic Nylon
  • Removable PouchesYes
  • Tool Holder Type(1) Drill Bit Pocket, (1) Hammer Holder, (1) Loop Tape Measure Holder
  • Belt Adjustment Type Buckle
  • Belt Material Ballistic Nylon
  • Belt Type Padded with Mesh Interior
  • Belt Buckle Type Roller Buckle
  • Compatible with Product Type Drills, Hammers, Spare Parts, Tape Measure, Tools
  • Includes (2) Tool Pouches and Belt
  • Material 1680D Ballistic Weave
  • Minimum Waist Size 35 in
  • Number of Pouch Outside Pockets 26
  • Number of Suspender Bite Clips 4
  • Overall Length 49 in
  • Padded Yes
  • Pouch Colour Black
  • Primary Application Electrician
  • Series Tradesman Pro(TM)
  • Waist Size 35" - 39"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list