!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BELT,29-46 IN WAIST,POLY,BLACK,4 PC

TOOL BELT,29-46 IN WAIST,POLY,BLACK,4 PC

CLC

TOOL BELT,29-46 IN WAIST,POLY,BLACK,4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BELT,29-46 IN WAIST,POLY,BLACK,4 PC

TOOL BELT,29-46 IN WAIST,POLY,BLACK,4 PC

CLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23NJ29
  • Mfr. Model # 1604
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • ItemCarpenter's Combo Tool Belt
  • Belt ColourBlack
  • Belt TypePadded
  • Belt Buckle TypeRoller Buckle
  • Compatible with Product TypeEtc., Nail Sets, Pencils, Pliers, Two-Way Radio
  • Includes(3) Tool Pouches and Belt
  • Includes SuspendersNo
  • Maximum Waist Size46 in
  • Number of Pockets17
  • Number of Pouches3
  • Overall Length57 in
  • PaddedYes
  • Pouch MaterialPolyester
  • Removable PouchesYes
  • Waist Size29" to 46"
  • Belt Adjustment Type Buckle
  • Belt Material Polyester
  • Belt Width 3 in
  • Colour Black/Khaki
  • Features (6) Larger Nail and Tool Pockets, (10) Smaller Pockets for Pliers, Pencils, Nail Sets, and Center Pocket for Tape, Nails or Other Tools, Steel Roller Buckle
  • Includes Belt Yes
  • Material Polyester
  • Minimum Waist Size 29 in
  • Number of Pouch Outside Pockets 16
  • Number of Tool Holders 1
  • Overall Width 24 1/4 in
  • Pouch Colour Black
  • Primary Application Carpentry
  • Tool Holder Type (10) Smaller Pockets For Pliers, (6) Main Nail and Tool Pockets, Center Pocket for Tape, Nail Sets, Nails, Pencils, Two-Way Radio

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list