!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,WIDE-OPEN,BLACK/ORANGE,ZIPPER

TOOL BAG,WIDE-OPEN,BLACK/ORANGE,ZIPPER

KLEIN TOOLS

TOOL BAG,WIDE-OPEN,BLACK/ORANGE,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,WIDE-OPEN,BLACK/ORANGE,ZIPPER

TOOL BAG,WIDE-OPEN,BLACK/ORANGE,ZIPPER

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $209.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN55469
  • Mfr. Model # 55469
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 7.3 lbs

Product Details

TOOL BAG,42 POCKETS,17-3/4"W X 10-1/4"H

Technical Specs

  • ItemTool Bag
  • MaterialBallistic Nylon
  • Number of Bags1
  • Overall Depth10 1/4 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesFully-Molded Bottom Protects From the Elements, Inside is Equipped With Various Sized Pockets for Tools and Gear, Large Interior Zipper Pocket, Multiple Exterior Front and Back Pockets for Quick Access, Outside Has Side Mesh Pockets and a Metal Tape Measure Holder, Shoulder Strap With Extra Padding and Handles, Tool Organizer's Orange Interior and Wider Opening Makes it Easier to Find the Right Tool
  • Number of Handles2
  • Number of Outside Pockets9
  • Number of Shoulder Straps1
  • SeriesTradesman Pro
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 16 1/4 in
  • Overall Width 17 3/4 in
  • Colour Black
  • Drain Holes No
  • Includes Laptop Pocket No
  • Number of Inside Pockets 33
  • Number of Pockets 42
  • Primary Application General Purpose
  • Web Strap No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list