!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,RED,NYLON MATERIAL,8 POCKETS

TOOL BAG,RED,NYLON MATERIAL,8 POCKETS

MILWAUKEE

TOOL BAG,RED,NYLON MATERIAL,8 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
TOOL BAG,RED,NYLON MATERIAL,8 POCKETS

TOOL BAG,RED,NYLON MATERIAL,8 POCKETS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48228322
  • Mfr. Model # 48-22-8322
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • ItemTool Bag
  • MaterialBallistic Nylon
  • Number of Bags1
  • Overall Depth12 3/8 in
  • Reinforced BottomYes
  • ShapeRectangle
  • FeaturesAccessible Storage Opening, Heavy Duty Zippers, Impact Resistant Polymer Base, Reinforced Side Walls, Spacious Storage Compartment
  • Number of Inside Pockets6
  • Number of Pockets8
  • Part of a Modular SystemYes
  • SeriesPackout
  • Bag Style Duffel Bag
  • Closure Type Zipper
  • Overall Height 4 in
  • Overall Width 20 7/8 in
  • Colour Red
  • Compatible Modular System Packout
  • Number of Handles 2
  • Number of Outside Pockets 2
  • Number of Shoulder Straps 1
  • Primary Application General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list