!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BAG,1 POCKET,12-1/2X1X7IN,CAMO,PK2

TOOL BAG,1 POCKET,12-1/2X1X7IN,CAMO,PK2

KLEIN TOOLS

TOOL BAG,1 POCKET,12-1/2X1X7IN,CAMO,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,1 POCKET,12-1/2X1X7IN,CAMO,PK2

TOOL BAG,1 POCKET,12-1/2X1X7IN,CAMO,PK2

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.39 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DF45
  • Mfr. Model # 55560
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 285
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemTool Bag
  • MaterialBallistic Nylon
  • Number of Bags2
  • Overall Depth7/8 in
  • Reinforced BottomNo
  • ShapeRectangle
  • FeaturesCamouflage Pattern, Carabiner Included, Orange Interior to See Inside, Storage for Tools and Parts
  • Number of Handles0
  • Number of Outside Pockets0
  • Primary ApplicationGeneral Purpose
  • Bag Style Flat Zippered Tool Bags
  • Closure Type Zipper
  • Overall Height 7 in
  • Overall Width 12 1/2 in
  • Colour Camouflage
  • Drain Holes No
  • Includes Black Aluminum Carabiner
  • Number of Inside Pockets 1
  • Number of Pockets 1
  • Web Strap No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories