INSERT INSTALLATION TOOL, KEY LOCKING INSERTS, ⅜ IN, 7/16 IN, M10 COMPATIBLE INTERNAL THREAD
INSERT INSTALLATION TOOL, KEY LOCKING INSERTS, ⅜ IN, 7/16 IN, M10 COMPATIBLE INTERNAL THREAD
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This insert installation tool is made of steel. This insert installation tool is designed for use with installation of key locking inserts.
Technical Specs
- ItemInsert Installation Tool
- Compatible Insert Material18-8 Stainless Steel
- Compatible Insert TypeKey Locking Inserts
- Compatible Thread DirectionRight Hand
- Overall Length2 in
- Tool TypeInsert Installation Tool
- Compatible External Thread Size 3/8 in, 7/16 in, M10
- Compatible Insert Style 4 Keys
- Compatible Internal Thread Size 3/8 in, 7/16 in, M10
- Material Steel
- System of Measurement Inch/Metric
- Application For Installation of Key Locking Inserts
Related Products
-
PERMATEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.11
/ EACH
-
LOKSERT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.02
/ EACH