TONGUE AND GROOVE PLIER, FLAT, GROOVE JOINT, 2 IN MAX JAW OPENING, 12 IN OVERALL L, 5 JAW POSITIONS
TONGUE AND GROOVE PLIER, FLAT, GROOVE JOINT, 2 IN MAX JAW OPENING, 12 IN OVERALL L, 5 JAW POSITIONS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tongue and groove pliers has a length of 12 inch, plus it weighs 3 pounds and is not insulated. The handle is blue. It meets the standards for ASME B 107.500. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a plastic standard cushion grip.
Technical Specs
Item Tongue and Groove Pliers
Adjustment Mechanism Groove Joint
Jaw Shape Flat
Maximum Jaw Opening 2 in
Jaw Length 2 in
Non-Sparking Non-Sparking
Tether Ready Tether Not Ready
For Use With Bolt Heads, Nuts, Pipes
Handle Colour Blue
Jaw Thickness 1/2 in
Standards ASME B 107.500
Weight 3 lb
Plier Type Tongue and Groove Pliers
Jaw Texture Serrated
Overall Length 12 in
Number of Jaw Positions 5
Grip Style Standard Cushion
Insulated Not Insulated
Finish Polished
Grip Material Plastic
Jaw Opening Type Manual
Plier Material Steel
Steel Type Carbon Steel
Product Type Tongue and Groove Plier
Country of Origin China
(subject to change)