!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONGUE AND GROOVE PLIER, CURVED, GROOVE JOINT, 2 IN MAX JAW OPENING, 10 IN OVERALL L, ¼ IN JAW W

TONGUE AND GROOVE PLIER, CURVED, GROOVE JOINT, 2 IN MAX JAW OPENING, 10 IN OVERALL L, ¼ IN JAW W

MILWAUKEE

TONGUE AND GROOVE PLIER, CURVED, GROOVE JOINT, 2 IN MAX JAW OPENING, 10 IN OVERALL L, ¼ IN JAW W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONGUE AND GROOVE PLIER, CURVED, GROOVE JOINT, 2 IN MAX JAW OPENING, 10 IN OVERALL L, ¼ IN JAW W

TONGUE AND GROOVE PLIER, CURVED, GROOVE JOINT, 2 IN MAX JAW OPENING, 10 IN OVERALL L, ¼ IN JAW W

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6210
  • Mfr. Model # 48-22-6210
  • UNSPSC # 27112112
  • CATALOGUE PAGE # 364
  • Shipping Weight 0.9 lbs

Product Details

This tongue and groove pliers has a length of 10 inch, plus it weighs 0.92 pounds and is insulated. The handle is red. It features all metal quick adjust mechanism, hardened teeth, hex-jaw design, ream and punch handles. In addition, it has a polished finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.

Technical Specs

  • ItemTongue and Groove Pliers
  • Adjustment MechanismGroove Joint
  • Overall Length10 in
  • Number of Jaw Positions22
  • Jaw Length1 1/2 in
  • Non-SparkingNon-Sparking
  • Tether ReadyTether Not Ready
  • FinishPolished
  • Handle ColourRed
  • Plier MaterialSteel
  • Weight0.92 lb
  • Plier Type Tongue and Groove Pliers
  • Jaw Shape Curved
  • Maximum Jaw Opening 2 in
  • Jaw Width 1/4 in
  • Grip Style Deluxe Cushion
  • Insulated Insulated
  • Features All Metal Quick Adjust Mechanism, Hardened Teeth, Hex-Jaw Design, Ream and Punch Handles
  • For Use With Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
  • Jaw Opening Type Manual
  • Steel Type Alloy Steel
  • Product Type Tongue and Groove Plier
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list