!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN TONG, FOR 12 IN OUTSIDE DIA, 55 1/2 IN CHAIN L, 64 IN HANDLE L, ALLOY STEEL, IRON

CHAIN TONG, FOR 12 IN OUTSIDE DIA, 55 1/2 IN CHAIN L, 64 IN HANDLE L, ALLOY STEEL, IRON

RIDGID

CHAIN TONG, FOR 12 IN OUTSIDE DIA, 55 1/2 IN CHAIN L, 64 IN HANDLE L, ALLOY STEEL, IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN TONG, FOR 12 IN OUTSIDE DIA, 55 1/2 IN CHAIN L, 64 IN HANDLE L, ALLOY STEEL, IRON

CHAIN TONG, FOR 12 IN OUTSIDE DIA, 55 1/2 IN CHAIN L, 64 IN HANDLE L, ALLOY STEEL, IRON

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,819.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG92685
  • Mfr. Model # 92685
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 387
  • Shipping Weight 66.0 lbs

Product Details

This chain tong has a length of 64 inch. The iron handle is 64 inch long, is black.

Technical Specs

  • ItemChain Tong
  • For Outside Diameter12 in
  • Overall Length64 in
  • Outside Dia. Tubing12 in
  • Handle Length64 in
  • Chain Length55 1/2 in
  • Single End/Double EndDouble End
  • Product TypeChain Tong
  • Handle Material Iron
  • Minimum Pipe Diameter 2 in
  • Nonsparking Non-Sparking
  • Handle Colour Black
  • Jaw Material Alloy Steel
  • Colour Black, Red
  • Breaking Strength 31,000 lbf
  • Country of Origin Slovenia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories