CHAIN TONG, FOR 8 IN OUTSIDE DIA, 40 1/2 IN CHAIN L, 50 IN HANDLE L, ALLOY STEEL, IRON
CHAIN TONG, FOR 8 IN OUTSIDE DIA, 40 1/2 IN CHAIN L, 50 IN HANDLE L, ALLOY STEEL, IRON
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This chain tong has a length of 50 inch. The iron handle is 50 inch long, is black.
Technical Specs
- ItemChain Tong
- For Outside Diameter8 in
- Overall Length50 in
- Outside Dia. Tubing8 in
- Handle Length50 in
- Chain Length40 1/2 in
- Single End/Double EndDouble End
- Product TypeChain Tong
- Handle Material Iron
- Minimum Pipe Diameter 1 1/2 in
- Nonsparking Non-Sparking
- Handle Colour Black
- Jaw Material Alloy Steel
- Colour Black, Red
- Breaking Strength 22,000 lbf
- Country of Origin Slovenia
(subject to change)
Alternate Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,542.01
/ EACH
-
ROTHENBERGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,428.70
/ EACH