!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONE,PROBE,WIRE IDENTIFIER

TONE,PROBE,WIRE IDENTIFIER

IDEAL

TONE,PROBE,WIRE IDENTIFIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TONE,PROBE,WIRE IDENTIFIER

TONE,PROBE,WIRE IDENTIFIER

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.01 / EACH

EHC: EHC :
Min Qty 5 = $470.05

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI62-144
  • Mfr. Model # 62-144
  • UNSPSC # 41113740
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemWire Identifier
  • Connector TypeRJ11 Plug
  • FeaturesAdjustable Volume, Verify Wire Continuity Using The Included Alligator Clip Leads, Locate and Trace De-Energized Copper Data Cables Easily and Quickly With One-Button Operation, For Use on De-Energized Copper Cables, Fixed Lead Set With 31" Leads Provides Extended Connection Range, Single Button Operation - Press and Hold to Trace, RJ11 Plug Connects Directly to Voice and Most Standard RJ45 Jacks, While Alligator Clips Connect to Copper Wires - Including Coax or Unterminated Cables
  • Application De-Energized Copper Cable
  • Includes 2 9V Batteries, Amplifier Probe with RJ11/12 Lead and Alligator Clip Leads, Tone Generator
  • Standards EN61326-1:2013, EN61326-2-2:2013
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list