!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TONE GEN/PROBE KIT,NETWRK INFRASTRUCTURE

TONE GEN/PROBE KIT,NETWRK INFRASTRUCTURE

FLUKE

TONE GEN/PROBE KIT,NETWRK INFRASTRUCTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TONE GEN/PROBE KIT,NETWRK INFRASTRUCTURE

TONE GEN/PROBE KIT,NETWRK INFRASTRUCTURE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $592.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETMT8200-60KIT
  • Mfr. Model # MT-8200-60-KIT
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Tone Generator and Probe Kit, Application Network Infrastructure, For Use With UTP and STP Cables, Includes (2) RJ11 Patch Cables, (2) RJ45 Patch Cables, Test Leads with Alligator Clips, (2) Lanyards, Batteries

Technical Specs

  • ItemTone and Probe Kit
  • Adapters IncludedF-Type
  • Data Safe MonitorNo
  • For Use WithCoax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
  • Wire Mapping DetectionsCrossed Pairs, Opens, Shorts
  • Port Number DisplayNo
  • Product TypeTone Generator and Probe Kit
  • Compatible Cable TypeAudio, Twisted Pair
  • Output Amplitude5 V
  • Maximum Operating Temperature104 Degrees F
  • Testing Functions Continuity Testing, Tone Generation, Wire Mapping
  • Connector Type Alligator Clips
  • Display Screen Type LED
  • Includes (2) Lanyards, (2) RJ11 Patch Cords, (2) RJ45 Patch Cords, IntelliTone(TM) 200 LAN Toner and Probe, Test Leads
  • Alert Type Light, Sound
  • Waterproof No
  • Calibration Certificate Not Included
  • Data Logger No
  • Battery Size 9V

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list