!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET SEAT: WHITE, PLASTIC WITH SS POSTS, SELF-SUSTAINING CHECK HINGE, OPEN, STD

TOILET SEAT: WHITE, PLASTIC WITH SS POSTS, SELF-SUSTAINING CHECK HINGE, OPEN, STD

BEMIS

TOILET SEAT: WHITE, PLASTIC WITH SS POSTS, SELF-SUSTAINING CHECK HINGE, OPEN, STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET SEAT: WHITE, PLASTIC WITH SS POSTS, SELF-SUSTAINING CHECK HINGE, OPEN, STD

TOILET SEAT: WHITE, PLASTIC WITH SS POSTS, SELF-SUSTAINING CHECK HINGE, OPEN, STD

BEMIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46W159
  • Mfr. Model # 1055SSC 000
  • UNSPSC # 30181512
  • CATALOGUE PAGE # 1720
  • Shipping Weight 3.7 lbs

Product Details

This toilet seat meets the standards for ANSI, IAPMO and features 500-pound capacity, high traffic, non-corrosive posts, and standard bolts. It measures 14⅜ inch width.

Technical Specs

  • ItemToilet Seat
  • Toilet Seat TypeStandard
  • Includes CoverNo
  • Hinge MaterialPlastic with Stainless Steel Posts
  • Seat Height1 1/2 in
  • Overall Width14 3/8 in
  • Weight Capacity500 lb
  • Fire RetardantNo
  • Easy to Remove SeatNo
  • Mounting System TypeStandard Bolts
  • Night LightNo
  • StandardsANSI, IAPMO
  • For Bowl Shape Elongated
  • Front Type Open
  • Colour White
  • Hinge Design Self-Sustaining Check Hinge
  • Bolt to Seat Front 18 1/16 in
  • Traffic Type High Traffic
  • Antimicrobial No
  • Sanitary Seat Lift Tab No
  • Includes Hardware Yes
  • Non-Corrosive Posts Yes
  • ADA Compliance ADA Compliant
  • Features 500 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list