!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET PAPER STD,500 SHEET,80 ROLLS/CS

TOILET PAPER STD,500 SHEET,80 ROLLS/CS

CASCADES PRO

TOILET PAPER STD,500 SHEET,80 ROLLS/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER STD,500 SHEET,80 ROLLS/CS

TOILET PAPER STD,500 SHEET,80 ROLLS/CS

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.12 / CASE of 80

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGB211
  • Mfr. Model # B211
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.31 lbs

Technical Specs

  • Product SeriesCascades PRO Select(R)
  • Toilet Paper TypeStandard Roll
  • Sheet Size4 in x 3 1/4 in
  • Roll Length135 ft
  • Proprietary/UniversalUniversal
  • Sheet Length3 1/4 in
  • ColourWhite
  • Item Toilet Paper Roll
  • Ply 2
  • Number of Sheets 500
  • Roll Dia. 4 1/4 in
  • Sheet Width 4 in
  • Core Dia. 1 16/25 in
  • Features Suitable for most universal dispensersIndividually wrapped rolls for greater convenience and hygieneMade from 100% recycled fibers, with at least 50% post-consumer recycled materialSafe for plumbing systems and septic tanks

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list