!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER ROLL,JUMBO,1,000 FT L,CA48

TOILET PAPER ROLL,JUMBO,1,000 FT L,CA48

CASCADES PRO

TOILET PAPER ROLL,JUMBO,1,000 FT L,CA48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER ROLL,JUMBO,1,000 FT L,CA48

TOILET PAPER ROLL,JUMBO,1,000 FT L,CA48

CASCADES PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.60 / CASE of 48

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTGB012
  • Mfr. Model # B012
  • UNSPSC # 14111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.68 lbs

Technical Specs

  • ItemToilet Paper Roll
  • Toilet Paper TypeStandard Core
  • Sheet Size3,25 in X 4 in
  • Roll Length350 ft
  • Proprietary/UniversalUniversal
  • Sheet Length4 1/4 in
  • ColourWhite
  • FeaturesIndividually Wrapped, Biodegradable
  • Product Series Cascades PRO Select(R)
  • Ply 1
  • Number of Sheets 1,000
  • Roll Dia. 4 1/4 in
  • Sheet Width 3 3/4 in
  • Core Dia. 1 5/8 in
  • Compatible Mfg. Model Number DB20
  • Material Paper
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories