!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, HIGH CAPACITY, VERTICAL DOUBLE RL, PLASTIC, BLACK MOSAIC

TOILET PAPER DISPENSER, HIGH CAPACITY, VERTICAL DOUBLE RL, PLASTIC, BLACK MOSAIC

KIMBERLY-CLARK PROFESSIONAL

TOILET PAPER DISPENSER, HIGH CAPACITY, VERTICAL DOUBLE RL, PLASTIC, BLACK MOSAIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, HIGH CAPACITY, VERTICAL DOUBLE RL, PLASTIC, BLACK MOSAIC

TOILET PAPER DISPENSER, HIGH CAPACITY, VERTICAL DOUBLE RL, PLASTIC, BLACK MOSAIC

KIMBERLY-CLARK PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB58721
  • Mfr. Model # 58721
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

This Icon vertical double roll toilet paper dispenser holds two high capacity toilet paper rolls with a maximum diameter of 5 7/64 inches. It is made of plastic and comes in black mosaic. The proprietary wall mount dispenser complies with ADA guidelines and measures 7 1/4 width x 7 height x 13 3/8 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesIcon
  • Dispenser ConfigurationVertical Double Roll
  • FinishPolished
  • Dispenser Depth13 3/8 in
  • Dispenser Width7 1/4 in
  • Proprietary/UniversalProprietary
  • ADA ComplianceADA Compliant
  • Compatible Mfg. Model Number04007, 07001, 47305
  • IncludesKeys, Lock, Mounting Hardware
  • Toilet Paper Type Coreless
  • Dispenser Capacity (2) Rolls
  • Dispenser Material Plastic
  • Colour Black
  • Dispenser Height 7 in
  • For Max. Roll Dia. 4 in
  • Ligature Resistant Not Ligature Resistant
  • Dispenser Mounting Wall
  • Features Choice of Keyed or Push Button Lock that can be Positioned on Either Side of The Dispenser
  • Warranty 99 yr
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list