TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of 12 inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes mounting hardware and measures 14 1/2 width x 15 3/8 height x 5 1/8 inches depth.
Technical Specs
Item Toilet Paper Dispenser
Dispenser Capacity (1) Roll
Dispenser Material Plastic
Dispenser Depth 5 1/8 in
Dispenser Width 14 1/2 in
Proprietary/Universal Universal
ADA Compliance Not ADA Compliant
Includes Mounting Hardware
Toilet Paper Type Jumbo Core
Dispenser Configuration Horizontal Single Roll
Finish Polished
Dispenser Height 15 3/8 in
For Max. Roll Dia. 12 in
Ligature Resistant Not Ligature Resistant
Dispenser Mounting Wall
Warranty 6 mo
Country of Origin China
(subject to change)