TOILET BRUSH, SYNTHETIC, BEIGE, 6 IN BRUSH L, PLASTIC HANDLE, 14⅝ IN HANDLE L
TOILET BRUSH, SYNTHETIC, BEIGE, 6 IN BRUSH L, PLASTIC HANDLE, 14⅝ IN HANDLE L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TOILET BRUSH, SYNTHETIC, BEIGE, 6 IN BRUSH L, PLASTIC HANDLE, 14⅝ IN HANDLE L
Technical Specs
- ItemToilet Brush
- Handle MaterialPlastic
- Handle Length14 5/8 in
- Bristle ColourBeige
- FeaturesGuaranteed Replacement Against Cracking, Warping, or Breaking
- Handle StyleLong
- Grip MaterialBleached Coco fibre
- AntimicrobialNot Antimicrobial
- Colour Coding SystemNot Colour Coded
- Brush Diameter5 in
- Bristle Material Bleached Coco Fibre
- Brush Length 6 in
- Overall Length 20 in
- Includes Holder Holder Not Included
- Handle Colour Beige
- Head Width 4 1/2 in
- Chemical Resistant Chemical Resistant
- Acid Resistant Acid Resistant
- Bristle Length 3/4 in
- Bristle Firmness Soft
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.82
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.15
/ EACH