!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET BOWL CLEANER,1 L,BOTTLE,CA12

TOILET BOWL CLEANER,1 L,BOTTLE,CA12

ZEP

TOILET BOWL CLEANER,1 L,BOTTLE,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET BOWL CLEANER,1 L,BOTTLE,CA12

TOILET BOWL CLEANER,1 L,BOTTLE,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.66 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP224001C
  • Mfr. Model # 224001C
  • UNSPSC # 47131829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.97 lbs

Technical Specs

  • ItemBowl Cleaner
  • Net Weight14.97 oz
  • Cleaner FormLiquid
  • Recommended DilutionReady To Use
  • Surfaces for Use OnToilet Bowls, Urinals and Other Porcelain or Enamelled Bathroom Surfaces
  • BiodegradableYes
  • ColourBlue
  • pH Level0.5, 1.5
  • Container Size 1 L
  • Container Type Bottle
  • Ready to Use/Concentrated Ready To Use
  • Fragrance Fresh Clean
  • Rinse Required No
  • Product Series V.I.P. Bowl Cleaner
  • Features Thick Ready to Use Formula. Safer to Use with Mild Acid Formula. Hydrochloric Free. Clings to Surface Allowing for Better Contact Time. Leaves Areas Refreshed and Neutralizes Malodours in the Air
  • pH Value Acidic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list