TOGGLE SWITCH, 2 POSITION, 2 CONNECTIONS, SPST, QUICK CONNECT TAB CONNECTION
TOGGLE SWITCH, 2 POSITION, 2 CONNECTIONS, SPST, QUICK CONNECT TAB CONNECTION
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Toggle switch, current at 120 VAC 15 amps, current at 250 VAC 10 amps, contact form SPST, maximum power 3/4 HP, switch function on/off, terminals tab, mounting hole size 1/2 inch, number of connections 2.
Technical Specs
Item Toggle Switch
Number of Connections 2
AC Contact Rating 20 A @ 125V AC, 15 A @ 277V AC
Terminals Quick Connect
Actuator Style Bat
Stem Length 0.500 in
Operating Temp. Range 185 Degrees F
Includes Mounting Nut
Contact Form SPST
Switch Function On/Off
HP 2
Mounting Hole 0.50 in dia
Actuator Length 0.75 in
Stem Dia. and Thread Size 0.500 in
Standards UL
Country of Origin China
(subject to change)
Alternate Products
CARLING TECHNOLOGIES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.31
/ EACH
Related Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.25
/ EACH