!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TKX ALL-PURPOSE LUBRICANT

TKX ALL-PURPOSE LUBRICANT

LPS

TKX ALL-PURPOSE LUBRICANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TKX ALL-PURPOSE LUBRICANT

TKX ALL-PURPOSE LUBRICANT

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $563.72 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPS02005
  • Mfr. Model # 02005
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.6 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandLPS
  • Net Fill5 gal
  • Lubricant ContainerPail
  • Primary AdditiveNo Additives
  • Max. Operating Temp.500 Degrees F
  • 50 State VOC CompliantYes
  • Lubricant ColourGreen
  • FlammabilityFlammable
  • Flash Point163.4 Degrees F
  • USDA Certified Biobased ProductNo
  • Min. Operating Temp. Range-50 Degrees to 0 Degrees F
  • Lubricant Film Wet
  • Series TKX
  • Container Size 5 gal
  • Lubricant Base Mineral Oil
  • Min. Operating Temp. -50 Degrees F
  • NSF Rating H2 No Food Contact
  • VOC Content 2.5 %
  • Odorless No
  • GHS Flammability Rating Combustible Liquid (Category 4)
  • Standards NSF Listed
  • Operating Temp. Range -50 Degrees to 500 Degrees F
  • Max. Operating Temp. Range 451 Degrees to 500 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list