!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL PURPOSE LUBRICANT, AEROSOL, SPECIFIC GRAVITY 0.83-0.85, MAX TEMP/FLASHPOINT 163 ° F, 312 G

ALL PURPOSE LUBRICANT, AEROSOL, SPECIFIC GRAVITY 0.83-0.85, MAX TEMP/FLASHPOINT 163 ° F, 312 G

LPS

ALL PURPOSE LUBRICANT, AEROSOL, SPECIFIC GRAVITY 0.83-0.85, MAX TEMP/FLASHPOINT 163 ° F, 312 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL PURPOSE LUBRICANT, AEROSOL, SPECIFIC GRAVITY 0.83-0.85, MAX TEMP/FLASHPOINT 163 ° F, 312 G

ALL PURPOSE LUBRICANT, AEROSOL, SPECIFIC GRAVITY 0.83-0.85, MAX TEMP/FLASHPOINT 163 ° F, 312 G

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.45 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LPSC02016
  • Mfr. Model # 02016
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1496
  • Shipping Weight 1.1 lbs

Product Details

This all-purpose lubricant comes in an aerosol can and provides an efficient protective coating for power and hand tools. It protects against corrosion while loosening rusted or frozen parts. It has a specific gravity of 0.83 to 0.85 and is 312 grams. It has a maximum operating temperature and flashpoint of 163℉.

Technical Specs

  • Lubricant FilmWet
  • Lubricant ContainerAerosol Can
  • Max. Operating Temp.300 Degrees F
  • VOC Content2.5%
  • Flash Point160 Degrees F
  • Container Size 312 g
  • Min. Operating Temp. -55 Degrees F
  • NSF Rating H2 No Food Contact
  • Lubricant Colour Green
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list