SHOP SHEARS, AMBIDEXTROUS, 9 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY
SHOP SHEARS, AMBIDEXTROUS, 9 IN OVERALL L, STRAIGHT, TITANIUM BONDED, POINTED, GREY
CLAUSS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This shop shears have a length of 9 inch and is not insulated. The plastic handle is grey and has an ergonomic design, and an offset style/type. It features resists adhesives and corrosion. In addition, it is made of titanium bonded, is unfinished, plus it is non-sparking. This shop shears are designed for: multipurpose.
Technical Specs
Item Shop Shears
Application Multipurpose
Blade Length 9 in
Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire
Features Resists Adhesives and Corrosion
Handle Colour Grey
Handle Material Plastic
Includes Wire Stripping Notch Wire Stripping Notch Not Included
Length of Cut 3 1/2 in
Overall Length 9 in
Spring Assist Handle No Spring Assist Handle
Adjustable Adjustable
Blade Finish Unfinished
Blade Material Titanium Bonded
Cutting Edge Type Straight
Hand Orientation Ambidextrous
Handle Design Ergonomic
Handle Style Offset
Insulated Not Insulated
Non-Sparking Non-Sparking
Pivot Type Rivet
Tip Shape Pointed
Country of Origin China
(subject to change)
Alternate Products
CLAUSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.95
/ EACH
CLAUSS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.14
/ EACH