!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TITALIUM 80TI ,40MM,2 1/2IN SHKL,KD

TITALIUM 80TI ,40MM,2 1/2IN SHKL,KD

ABUS

TITALIUM 80TI ,40MM,2 1/2IN SHKL,KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TITALIUM 80TI ,40MM,2 1/2IN SHKL,KD

TITALIUM 80TI ,40MM,2 1/2IN SHKL,KD

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABSAU80TI40HB63KD
  • Mfr. Model # AU80TI40HB63KD
  • UNSPSC # 39121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.435 lbs

Technical Specs

  • ItemKeyed Padlock
  • Lock Body MaterialAluminum Alloy
  • Shackle FinishNano Protect(TM) Coated
  • Body Height112 mm
  • Body Width40 mm
  • Horizontal Shackle Clearance20.5 mm
  • Number of Locks in Pack1
  • Series80 TITALIUM(TM)
  • Vertical Shackle Clearance63 mm
  • Shackle Type Long Shackle
  • Shackle Material Steel
  • Lock Body Colour Aluminum
  • Body Thickness 19 mm
  • Features Double-Bolted, Large Tulip Shaped Key Head
  • Keying Keyed Different
  • Number of Pins 6
  • Shackle Diameter 9/32 in
  • Resistance Properties Corrosion-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list