TIRE WITH TUBE,2 PLY,10X3.5 IN.
TIRE WITH TUBE,2 PLY,10X3.5 IN.
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Replacement Tire/Tube, Type 10 In. x 3.5 In., For Use With 1NWU6 and 1NWU7.
Technical Specs
- ItemReplacement Tire/tube, 10 X 3.5"
- TreadSawtooth
- Tire Dia.10"
- Tire StyleInner Tube
- Wheel/Tread Material Rubber
- Tire Sidewall No. 4.10/3.50-4
- Tire Width 3 1/2 in
- Valve Stem Style Angled Stem
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.34
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.56
/ each
-
MARASTAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.28
/ each