!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TINNERS SNIP, STRAIGHT, 12 IN OVERALL L, 12 IN CUTTING L, STEEL, PLASTIC, ALUMINUM

TINNERS SNIP, STRAIGHT, 12 IN OVERALL L, 12 IN CUTTING L, STEEL, PLASTIC, ALUMINUM

MALCO

TINNERS SNIP, STRAIGHT, 12 IN OVERALL L, 12 IN CUTTING L, STEEL, PLASTIC, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINNERS SNIP, STRAIGHT, 12 IN OVERALL L, 12 IN CUTTING L, STEEL, PLASTIC, ALUMINUM

TINNERS SNIP, STRAIGHT, 12 IN OVERALL L, 12 IN CUTTING L, STEEL, PLASTIC, ALUMINUM

MALCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ELJ6
  • Mfr. Model # M12A
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

This tinners snip has a length of 12 inch. The aluminum handle is silver and has a straight style/type. It features sleek head design. In addition, it is made of steel, plus it is non-sparking, with a plastic grip. This tinners snip is designed for: aluminum, copper, sheet metal, vinyl.

Technical Specs

  • ItemTinners Snip
  • Cutting Capacity0.018 in (Stainless Steel), 0.023 in (Copper), 0.024 in (Mild Steel), 0.028 in (Galvanized Steel), 0.035 in (Aluminum), 0.055 in (Vinyl)
  • Cutting Edge TypeNot Serrated
  • FeaturesSleek Head Design
  • Grip TypeErgonomic
  • Handle MaterialAluminum
  • Material ApplicationAluminum, Copper, Sheet Metal, Vinyl
  • Overall Length12 in
  • Non-SparkingNot Non-Sparking
  • Blade Material Steel
  • Cutting Direction Straight
  • Cutting Length 12 in
  • Grip Material Plastic
  • Handle Colour Silver
  • Handle Style Straight
  • Maximum Sheet Thickness 26 ga
  • Snip Type Tinner Snips
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list