!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TINNERS SNIP, OFFSET, 11 1/4 IN OVERALL L, 2 IN CUTTING L, STEEL, STEEL, STEEL

TINNERS SNIP, OFFSET, 11 1/4 IN OVERALL L, 2 IN CUTTING L, STEEL, STEEL, STEEL

MILWAUKEE

TINNERS SNIP, OFFSET, 11 1/4 IN OVERALL L, 2 IN CUTTING L, STEEL, STEEL, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINNERS SNIP, OFFSET, 11 1/4 IN OVERALL L, 2 IN CUTTING L, STEEL, STEEL, STEEL

TINNERS SNIP, OFFSET, 11 1/4 IN OVERALL L, 2 IN CUTTING L, STEEL, STEEL, STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4005
  • Mfr. Model # 48-22-4005
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Product Details

This tinners snip has a length of 11¼ inch. The steel handle is red and has a contoured style/type. It features 45 degrees offset blades keep hands above cutting material, all-metal contoured handles, bolt and more. In addition, it is made of steel, plus it is non-sparking, with a steel grip. This tinners snip is designed for: cold rolled steel, stainless steel.

Technical Specs

  • ItemTinners Snip
  • Cutting Capacity18 ga (Cold Rolled Steel), 20 ga (Stainless Steel)
  • Cutting Edge TypeOffset
  • Features45 Degrees Offset Blades Keep Hands Above Cutting Material, All-Metal Contoured Handles, Bolt-Lock Technology, Compound Mechanism for More Force, Rust-Resistant
  • Grip TypeContoured
  • Handle MaterialSteel
  • Lock TypeBolt Lock
  • Maximum Sheet Thickness18 ga, 20 ga
  • Snip TypeTinner Snips
  • Non-SparkingNot Non-Sparking
  • Blade Material Steel
  • Cutting Direction Offset
  • Cutting Length 2 in
  • Grip Material Steel
  • Handle Colour Red
  • Handle Style Contoured
  • Material Application Cold Rolled Steel, Stainless Steel
  • Overall Length 11 1/4 in
  • Spring Assist Handle No Spring Assist Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list