!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TINNERS SNIP, LEFT/RIGHT/STRAIGHT, 13 IN OVERALL L, 3 1/2 IN CUTTING L, ALUMINUM, STEEL

TINNERS SNIP, LEFT/RIGHT/STRAIGHT, 13 IN OVERALL L, 3 1/2 IN CUTTING L, ALUMINUM, STEEL

MILWAUKEE

TINNERS SNIP, LEFT/RIGHT/STRAIGHT, 13 IN OVERALL L, 3 1/2 IN CUTTING L, ALUMINUM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TINNERS SNIP, LEFT/RIGHT/STRAIGHT, 13 IN OVERALL L, 3 1/2 IN CUTTING L, ALUMINUM, STEEL

TINNERS SNIP, LEFT/RIGHT/STRAIGHT, 13 IN OVERALL L, 3 1/2 IN CUTTING L, ALUMINUM, STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-4006
  • Mfr. Model # 48-22-4006
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Product Details

This tinners snip has a length of 13 inch. The steel handle is red and has a contoured style/type. It features 3½ inch replaceable blades, all-metal contoured handles for durability and comfort, rust r and more. In addition, it is made of aluminum, plus it is non-sparking, with a steel grip. This tinners snip is designed for: cold rolled steel, stainless steel.

Technical Specs

  • ItemTinners Snip
  • Cutting Capacity24 ga (Cold Rolled Steel), 26 ga (Stainless Steel)
  • Cutting Edge TypeNot Serrated
  • Features3 1/2 in Replaceable Blades, All-Metal Contoured Handles for Durability and Comfort, Rust Resistant
  • Grip TypeContoured
  • Handle MaterialSteel
  • Material ApplicationCold Rolled Steel, Stainless Steel
  • Overall Length13 in
  • Spring Assist HandleNo Spring Assist Handle
  • Blade Material Aluminum
  • Cutting Direction Left, Right, Straight
  • Cutting Length 3 1/2 in
  • Grip Material Steel
  • Handle Colour Red
  • Handle Style Contoured
  • Maximum Sheet Thickness 24 ga, 26 ga
  • Snip Type Tinner Snips
  • Non-Sparking Not Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list