!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT PATTERN TINNER SNIPS, 7 IN, STRAIGHT, 7 1/4 IN OVERALL L, 1 1/2 IN CUTTING L

STRAIGHT PATTERN TINNER SNIPS, 7 IN, STRAIGHT, 7 1/4 IN OVERALL L, 1 1/2 IN CUTTING L

CRESCENT WISS

STRAIGHT PATTERN TINNER SNIPS, 7 IN, STRAIGHT, 7 1/4 IN OVERALL L, 1 1/2 IN CUTTING L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT PATTERN TINNER SNIPS, 7 IN, STRAIGHT, 7 1/4 IN OVERALL L, 1 1/2 IN CUTTING L

STRAIGHT PATTERN TINNER SNIPS, 7 IN, STRAIGHT, 7 1/4 IN OVERALL L, 1 1/2 IN CUTTING L

CRESCENT WISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.39 / each

EHC: EHC :
Min Qty 4 = $117.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ARMWDF7S
  • Mfr. Model # WDF7S
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This straight pattern tinner snips has a length of 7¼ inch. The steel handle is black/orange and has a straight style/type. It features high durometer grips, hot drop forged steel blades, precision-ground cutting edges, through b and more and meets the standards for ASME B107.16M. In addition, it is made of drop forged steel, plus it is not non-sparking, with a plastic grip. This straight pattern tinner snips is designed for: aluminum, steel, vinyl.

Technical Specs

  • ItemStraight Pattern Tinner Snips
  • Cutting Capacity24 ga
  • Cutting Edge TypeNon-Serrated
  • FeaturesHigh Durometer Grips, Hot Drop Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
  • Grip TypeErgonomic
  • Handle MaterialSteel
  • Includes Cushioned GripCushioned Grip Included
  • Maximum Sheet Thickness24 ga
  • Snip TypeTinner Snips
  • StandardsASME B107.16M
  • Blade Material Drop Forged Steel
  • Cutting Direction Straight
  • Cutting Length 1 1/2 in
  • Grip Material Plastic
  • Handle Colour Black, Orange
  • Handle Style Straight
  • Material Application Aluminum, Steel, Vinyl
  • Overall Length 7 1/4 in
  • Spring Assist Handle No Spring Assist Handle
  • Non-Sparking Not Non-Sparking
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list