!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 24-240V AC, 12-125VDC, 24 A

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 24-240V AC, 12-125VDC, 24 A

MACROMATIC

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 24-240V AC, 12-125VDC, 24 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 24-240V AC, 12-125VDC, 24 A

MULTI-FUNCTION ENCAPSULATED TIMING RELAY, SURFACE MOUNTED, 24-240V AC, 12-125VDC, 24 A

MACROMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21EP69
  • Mfr. Model # THR-3856U
  • UNSPSC # 39121519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This multi-function encapsulated timing relay has an operating temperature range of -18 Degrees F to 149 Degrees F. It measures 1.14 inch depth. This multi-function encapsulated timing relay meets the standards for UL.

Technical Specs

  • ItemMulti-Function Encapsulated Timing Relay
  • Base ShapeSquare
  • Contact FormSPDT
  • Contact Rating (DC)12 A @ 125V
  • Number of Delay Functions4
  • Electrical ConnectionScrew Terminal
  • Minimum Time Setting0.1 sec
  • Number of Pins7
  • Mounting StyleSurface
  • Body Depth0.79 in
  • Body Width2 in
  • Electrical Operating Durability100,000
  • Maximum Operating Temperature149 Degrees F
  • Minimum Operating Temperature-18 Degrees F
  • Overall Depth1.14 in
  • Reset MethodTime-Limit Reset
  • Adjustment Method Dip Switch
  • Coil Voltage 240V AC
  • Contact Rating (AC) 24 A @ 240V
  • Current Rating 24 A
  • Delay Function Delayed Interval, Repeat Cycle OFF 1st, Repeat Cycle On 1st, Triggered Delayed Interval
  • Input Voltage 12 to 125V DC, 24 to 240V AC
  • Maximum Time Setting 1,000 min
  • Sealing Enclosed
  • Adjustment Interface Analog
  • Body Height 2 in
  • Contact Material Silver Nickel
  • Frequency 50/60 Hz
  • Mechanical Operating Durability 10,000,000
  • Operating Time Accuracy +0% -50% (Minimum Setting (Adjustable)), +5% -0% (Maximum Setting (Adjustable))
  • Power Consumption 2 VA
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list