!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIMER DRAIN VALVE, 3/8IN, 16.5GPM

TIMER DRAIN VALVE, 3/8IN, 16.5GPM

SPEEDAIRE

TIMER DRAIN VALVE, 3/8IN, 16.5GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIMER DRAIN VALVE, 3/8IN, 16.5GPM

TIMER DRAIN VALVE, 3/8IN, 16.5GPM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13X532
  • Mfr. Model # 13X532
  • UNSPSC # 40141603
  • CATALOGUE PAGE # 1609
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemHigh Flow Timer Drain Valve
  • Drain Size3/8"
  • Adjustable Drain Cycle0.5 sec. - 45 min.
  • Max. Pressure300 psi
  • Hz50/60
  • EnclosureIP65
  • Overall Height5"
  • Overall Depth3-35/64"
  • Pipe Size 1/2" NPT
  • Drain Rate 16.5 gpm
  • Purge Time 0.5 sec. - 10 sec.
  • Operating Temp. Range 14 Degrees to 140 Degrees F
  • Amps AC 0.40
  • Body Material Brass
  • Overall Width 4-1/4"
  • Includes Filter Ball Valve, 6 ft. Power Cord
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories