!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIMED ELECTRIC AUTO DRAIN VALVE,1/2IN SZ

TIMED ELECTRIC AUTO DRAIN VALVE,1/2IN SZ

SPEEDAIRE

TIMED ELECTRIC AUTO DRAIN VALVE,1/2IN SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIMED ELECTRIC AUTO DRAIN VALVE,1/2IN SZ

TIMED ELECTRIC AUTO DRAIN VALVE,1/2IN SZ

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $452.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53CE43
  • Mfr. Model # 53CE43
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • ItemTimed Electric Auto Drain Valve
  • Drain Size1/2"
  • Adjustable Drain Cycle1 min to 60 min
  • Max. Pressure250 psi
  • Hz60 Hz
  • EnclosureNema 5
  • Overall Height3 5/16 in
  • Overall Depth4 1/2 in
  • Pipe Size 1/2 in NPT
  • Drain Rate 4 gpm
  • Purge Time 1 sec. - 30 sec.
  • Operating Temp. Range 35 Degrees to 165 Degrees F
  • Amps AC 0.3 A
  • Body Material ABS Plastic, Brass
  • Overall Width 5 39/64 in
  • Includes 6 ft Power Cord, Y Strainer
  • Country of Origin Ireland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list