MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A
MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A
MACROMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This multi-function time delay relay has an operating temperature range of -4 Degrees F to 131 Degrees F. It measures 3.5 inch depth. This multi-function time delay relay meets the standards for CE and UL.
Technical Specs
Item Multi-Function Time Delay Relay
Base Shape Square
Contact Form SPDT
Current Rating 15 A
Delay Function Multi Function
IP Rating IP20
Minimum Time Setting 0.1 sec
Number of Pins 6
Mounting Style DIN Rail
Body Depth 2.52 in
Body Width 0.69 in
Electrical Operating Durability 70,000
Maximum Operating Temperature 131 Degrees F
Mechanical Operating Durability 10,000,000
Overall Depth 3.5 in
Reset Method Time-Limit Reset
Adjustment Method Potentiometer
Coil Voltage 12 to 240V AC/DC
Contact Rating (AC) 15 A @ 240V
Number of Delay Functions 10
Electrical Connection Screw Clamp
Input Voltage 12 to 240V AC/DC
Maximum Time Setting 10 day
Sealing Enclosed
Adjustment Interface Analog
Body Height 3.55 in
Contact Material Silver Alloy
Frequency 50/60 Hz
Maximum Switching Voltage 240V AC/DC
Minimum Operating Temperature -4 Degrees F
Power Consumption 1.7 W, 3 VA
Standards CE Certified, UL Listed
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.51
/ EACH