!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A, 9 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A, 9 PINS/TERMINALS

DAYTON

MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A, 9 PINS/TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A, 9 PINS/TERMINALS

MULTI-FUNCTION TIME DELAY RELAY, DIN-RAIL MOUNTED, 12 TO 240V AC/DC, 15 A, 9 PINS/TERMINALS

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.98 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31EE12
  • Mfr. Model # 31EE12
  • UNSPSC # 39121519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This multi-function time delay relay measures 3.55 inch depth. This multi-function time delay relay meets the standards for CE and UL.

Technical Specs

  • ItemMulti-Function Time Delay Relay
  • Coil Voltage12 to 240V AC/DC
  • Contact Rating (AC)15 A @ 240V
  • Number of Delay Functions10
  • Electrical ConnectionScrew Clamp
  • Input Voltage12 to 240V AC/DC
  • Maximum Time Setting10 day
  • SealingEnclosed
  • Body Depth0.69 in
  • Body Width2.52 in
  • Frequency50/60 Hz
  • Power Consumption3 VA
  • Adjustment Method Potentiometer
  • Contact Form DPDT
  • Current Rating 15 A
  • Delay Function Flasher (Off First), Flasher (On First), Interval On, Latching Relay, Off Delay, Off/On Delay, On Delay, One Shot, Pulse Generator, Watchdog
  • IP Rating IP20
  • Minimum Time Setting 0.1 sec
  • Number of Pins 9
  • Mounting Style DIN Rail
  • Body Height 3.55 in
  • Contact Material Silver Alloy
  • Overall Depth 3.55 in
  • Standards CE Certified, UL Listed
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list