!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 200 TO 230V AC, 0.1 SEC TO 10 MIN

MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 200 TO 230V AC, 0.1 SEC TO 10 MIN

OMRON

MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 200 TO 230V AC, 0.1 SEC TO 10 MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 200 TO 230V AC, 0.1 SEC TO 10 MIN

MULTI-FUNCTION TIME DELAY RELAY, SOCKET RELAY MOUNTING, 200 TO 230V AC, 0.1 SEC TO 10 MIN

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KN16
  • Mfr. Model # H3YN-2 AC200-230
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This multi-function time delay relay has an operating temperature range of 14 Degrees F to 122 Degrees F. It measures 2.48 inch depth. This multi-function time delay relay meets the standards for CCC, CE, CSA, EN 61812-1, IEC 60664-1, LR, UL, UR.

Technical Specs

  • ItemMulti-Function Time Delay Relay
  • Base ShapeSquare
  • Contact FormDPDT
  • Current Rating5 A
  • Delay FunctionFlicker Off Start, Flicker On Start, Interval, On Delay
  • Flat Pin Width0.498 in
  • Input Voltage200 to 230V AC
  • Maximum Time Setting10 min
  • SealingEnclosed
  • Body Depth2.07 in
  • Body Width0.85 in
  • Electrical Operating Durability500,000
  • Maximum Operating Temperature122 Degrees F
  • Minimum Operating Temperature14 Degrees F
  • Overall Depth2.48 in
  • Reset MethodForced Reset
  • Adjustment Method Analog Dial, Dip Switch
  • Coil Voltage 230V AC
  • Contact Rating (AC) 5 A @ 250V
  • Number of Delay Functions 4
  • Electrical Connection Socket
  • IP Rating IP40
  • Minimum Time Setting 0.1 sec
  • Number of Pins 8
  • Mounting Style Plug-In
  • Body Height 0.04 in
  • Contact Material Silver Alloy
  • Frequency 50/60 Hz
  • Mechanical Operating Durability 10,000,000
  • Operating Time Accuracy +/-1% FS max
  • Power Consumption 1.8 W, 2.2 VA
  • Standards CCC, CE Certified, CSA Certified, EN 61812-1, IEC 60664-1, LR, UL Listed, UR

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list