!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TILT TRUCK, 40½ CU FT CAPACITY, 1,200 LB LOAD CAPACITY

TILT TRUCK, 40½ CU FT CAPACITY, 1,200 LB LOAD CAPACITY

RUBBERMAID

TILT TRUCK, 40½ CU FT CAPACITY, 1,200 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT TRUCK, 40½ CU FT CAPACITY, 1,200 LB LOAD CAPACITY

TILT TRUCK, 40½ CU FT CAPACITY, 1,200 LB LOAD CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,953.51 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z192
  • Mfr. Model # FG102500BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 203.0 lbs

Product Details

This tilt truck measures 43 inch width x 49 1/2 inch height x 80 1/2 inch length, and is black. It includes ergonomic steering handle, secondary dump handle and it is made out of steel. In addition, it has a 1,200-pound load capacity, and a flat handle. It also features quiet casters reduce noise.

Technical Specs

  • ItemTilt Truck
  • Cubic Yard Capacity1.5 cu yd
  • Overall Length80 1/2 in
  • Overall Height49 1/2 in
  • Frame MaterialSteel
  • Handle TypeFlat
  • Caster/Wheel Configuration(2) Axle-Mounted, (2) Swivel
  • Caster Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWith Reinforcing Side Rails
  • IncludesErgonomic Steering Handle, Secondary Dump Handle
  • Quiet Performance FeaturesQuiet Casters Reduce Noise
  • Caster Core MaterialRubber
  • Cubic Foot Capacity 40.5 cu ft
  • Load Capacity 1,200 lb
  • Overall Width 43 in
  • Container Material Rotomolded Plastic
  • Colour Black
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 4 in
  • Axle-Mounted Wheel Dia. 12 in
  • Container Legend None
  • Handle Height 49 1/2 in
  • Optional Lid Mfr. No. 1027
  • Container Height 49 1/2 in
  • Non-Marking Casters/Wheels Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list