!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY, LIGHT DUTY

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY, LIGHT DUTY

RUBBERMAID

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY, LIGHT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY, LIGHT DUTY

GENERAL PURPOSE PLASTIC TILT TRUCK, 27 CU FT CAPACITY, LIGHT DUTY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,690.82 / each

EHC: EHC :
Min Qty 3 = $5,072.46
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9T18
  • Mfr. Model # FG9T1800BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # 628
  • Shipping Weight 85.0 lbs

Product Details

This tilt truck measures 33 7/16 inch width x 44-7/8 inch height x 73 1/4 inch length, and is black. It is made out of steel. In addition, it has a 600-pound load capacity, and has no handle. It also features quiet casters reduce noise.

Technical Specs

  • ItemTilt Truck
  • Cubic Yard Capacity1.0 cu yd
  • Overall Length73 1/4 in
  • Overall Height44-7/8 in
  • Frame MaterialSteel
  • Handle TypeNo Handle
  • Caster/Wheel Configuration(1) Swivel, (2) Axle-Mounted
  • Caster Wheel/Tread MaterialPolypropylene
  • Axle-Mounted Wheel/Tread MaterialPolypropylene
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • Quiet Performance FeaturesQuiet Casters Reduce Noise
  • Caster Core MaterialPolpropelyne
  • Cubic Foot Capacity 27 cu ft
  • Load Capacity 600 lb
  • Overall Width 33 7/16 in
  • Container Material Medium Density Polyethylene
  • Colour Black
  • Mobility Option Manual
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 4 in
  • Axle-Mounted Wheel Dia. 10 in
  • Container Legend None
  • Optional Lid Mfr. No. 1317
  • Container Height 37 1/2 in
  • Non-Marking Casters/Wheels Non-Marking Casters/Wheels
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list