!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, DYNASTY 300, AC/DC, TIG PACK WITH WIRELESS FOOT CONTROL & WATER COOLER

TIG WELDER, DYNASTY 300, AC/DC, TIG PACK WITH WIRELESS FOOT CONTROL & WATER COOLER

MILLER

TIG WELDER, DYNASTY 300, AC/DC, TIG PACK WITH WIRELESS FOOT CONTROL & WATER COOLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, DYNASTY 300, AC/DC, TIG PACK WITH WIRELESS FOOT CONTROL & WATER COOLER

TIG WELDER, DYNASTY 300, AC/DC, TIG PACK WITH WIRELESS FOOT CONTROL & WATER COOLER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33,235.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW951937
  • Mfr. Model # 951937
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 247.0 lbs

Product Details

This Dynasty 300 TIG welder is model 951937 and features auto-line technology, intuitive interface LCD display, locks and limits, USB port and includes four 1 gallon coolant (043810), 8 foot (2.4 m) primary cord, Coolmate 1.3, dynasty 300, small runner cart, Weldcraft W-280 torch kit and accessories, wire and more. In addition, it is for use with: aluminum, metal, stainless steel, steel and for TIG/stick welding. It can be used for Air Carbon arc cutting and gouging, stick welding, TIG welding.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness3/8 in (Aluminum), 3/8 in (Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesDynasty 300
  • Stick Welding Minimum Output Current1 A (Single-Phase)
  • TIG Welding Maximum Output Current300 A (Single-Phase), 300 A (Three-Phase)
  • TIG Welding Output @ Duty Cycle250 A @ 20V, 60%
  • Amperage Range1 to 300 A
  • ColourBlue
  • Includes(4) 1 gal Coolant (043810), 8 ft (2.4 m) Primary Cord, Coolmate 1.3, Dynasty 300, Small Runner Cart, Weldcraft W-280 Torch Kit and Accessories, Wireless Foot Control System (301580)
  • Model951937
  • Overall Depth39.5 in
  • Overall Width8.5 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 500 pulses/second
  • Remote Connection Type14-Pin
  • TIG Arc Start FeatureHigh Frequency Start, Lift Arc Start
  • Welding ModeCC
  • For Material Type Aluminum, Metal, Stainless Steel, Steel
  • For Minimum Material Thickness 0.004 in (Steel), 0.012 in (Aluminum)
  • Max. Input Current 300 A @ 60V DC (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 300 A
  • Stick Welding Output @ Duty Cycle 250 A @ 30 V, 60%
  • TIG Welding Minimum Output Current 1 A (Single-Phase), 1 A (Three-Phase)
  • Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
  • Application TIG/Stick Welding
  • Features Auto-Line Technology, Intuitive Interface LCD Display, Locks and Limits, USB Port
  • Input Voltage 208V, 220/230/240V, 380/400V, 460/480V, 575/600V
  • Open Circuit Voltage 60V DC
  • Overall Height 35 in
  • Plug Type Bare Leads
  • Power Cord Length 8 ft
  • Remote Control Wireless Foot Control Included
  • Standards CSA, IP23
  • Weight 240 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list