!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER, DYNASTY 300, AC/DC, POWER SOURCE WITH COOLER POWER SUPPLY, 300 A

TIG WELDER, DYNASTY 300, AC/DC, POWER SOURCE WITH COOLER POWER SUPPLY, 300 A

MILLER

TIG WELDER, DYNASTY 300, AC/DC, POWER SOURCE WITH COOLER POWER SUPPLY, 300 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG WELDER, DYNASTY 300, AC/DC, POWER SOURCE WITH COOLER POWER SUPPLY, 300 A

TIG WELDER, DYNASTY 300, AC/DC, POWER SOURCE WITH COOLER POWER SUPPLY, 300 A

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23,103.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907818
  • Mfr. Model # 907818
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.35 lbs

Product Details

This Dynasty 300 TIG welder is model 907818 and features any input voltage hookup (208-600V), consistent high-frequency arc Starts, 4½ inch LCD display interface, front panel USB port, program memory and more. It includes two 50 mm dinse-style connectors, 8 foot power cord, adjustable shoulder strap and centre carry handle. In addition, it is for use with: aluminum, stainless steel, steel.

Technical Specs

  • ItemTIG Welder
  • For Maximum Material Thickness3/8 in (Aluminum), 3/8 in (Stainless Steel)
  • Input Frequency50/60 Hz
  • PhaseSingle-Phase, Three-Phase
  • SeriesDynasty 300
  • Stick Welding Minimum Output Current5 A
  • TIG Welding Maximum Output Current300 A
  • TIG Welding Output @ Duty Cycle250 A @ 20V, 60%
  • Amperage Range2 to 300 A
  • ColourBlack, Blue
  • Includes(2) 50 mm Dinse-style Connectors, 8 ft Power Cord (no plug), Adjustable Shoulder Strap and Center Carry Handle
  • Model907818
  • Overall Depth21.88 in
  • Overall Width8.5 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 500 pulses/second
  • Remote Connection Type14-Pin
  • TIG Arc Start FeatureHigh Frequency Start
  • Welding ModeCC
  • For Material Type Aluminum, Stainless Steel, Steel
  • For Minimum Material Thickness 0.004 in (Stainless Steel), 0.012 in (Aluminum)
  • Max. Input Current 33 A @ 208V (Single-Phase)
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 300 A
  • Stick Welding Output @ Duty Cycle 200 A @ 27.2 V, 60%, 250 A @ 30 V, 60%
  • TIG Welding Minimum Output Current 1 A, 2 A
  • Welding Processes Air Carbon Arc Cutting and Gouging, Stick, TIG
  • Application Aerospace, Aluminum Ship Repair, Anodized Aluminum Fabrication, Heavy Fabrication, Pipe and Tube Fabrication, Precision Fabrication
  • Features Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, 4.5 inch LCD Display Interface, Front Panel USB port, Program Memory Allows Naming, Saving, and Recalling of Weld Settings
  • Input Voltage 208V, 575V
  • Open Circuit Voltage 60 VDC
  • Overall Height 13.88 in
  • Plug Type Bare Leads
  • Power Cord Length 8 ft
  • Remote Control Remote Control Not Included
  • Standards CSA
  • Weight 55 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list