!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER,RED,AC/CD,21 IN OVERALL H

TIG WELDER,RED,AC/CD,21 IN OVERALL H

LINCOLN ELECTRIC

TIG WELDER,RED,AC/CD,21 IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TIG WELDER,RED,AC/CD,21 IN OVERALL H

TIG WELDER,RED,AC/CD,21 IN OVERALL H

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22,790.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK39451
  • Mfr. Model # K3945-1
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • ItemTIG Welder
  • Max. Input Current46 A @ 208V AC (Three-Phase), 47 A @ 208V AC (Single-Phase)
  • PolarityAC/DC
  • Stick Welding Maximum Output Current375 A
  • Stick Welding Output @ Duty Cycle180 A @ 27.2 V, 100% (Single-Phase), 240 A @ 29.6 V, 30 % (Single-Phase), 250 A @ 30 V, 100% (Three-Phase), 350 A @ 34 V, 30% (Three-Phase)
  • TIG Welding Minimum Output Current2 A (Single-Phase), 2 A (Three-Phase)
  • Welding ProcessesStick Welding (SMAW), TIG Welding (GTAW)
  • ApplicationAutomotive, Brewery, Construction, Distillery, General Fabrication, Heavy Fabrication, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Oil and Gas, Pharmaceutical Equipment, Power Generation, Repair Welding, Shipbuilding
  • FeaturesAC Auto-Balance Makes it Simple by Automatically Providing the Optimal Mix of Cleaning and Penetration on Aluminum, Customization When You Need It. - Manage AC Frequency, Balance and Offset to Modify Arc Profile, Cleaning Action or Penetration, Effortless Arc Control for the Smoothest Welds, Intellistart(TM) Technology Provides Soft Starts on Thin Materials and Hotter Starts Required on Thicker Materials
  • Input Voltage200 to 600 V
  • Overall Depth25.5 in
  • Overall Width11.8 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 2000 pulses/second
  • Remote Connection Type6-Pin (Lincoln)
  • Weight105 lb
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Series Aspect 375 AC/DC
  • Stick Welding Minimum Output Current 2 A (Single-Phase), 2 A (Three-Phase)
  • TIG Welding Maximum Output Current 375 A
  • TIG Welding Output @ Duty Cycle 180 A @ 17.2 V, 100% (Single-Phase), 240 A @ 19.6 V, 30 % (Single-Phase), 250 A @ 20 V, 100% (Three-Phase), 350 A @ 24 V, 30% (Three-Phase)
  • Amperage Range 2 to 375 A
  • Colour Red
  • Includes Power Source Only
  • Model K3945-1
  • Overall Height 21 in
  • Plug Type Bare Leads
  • Power Cord Length 10 ft
  • Remote Control Remote Control Not Included
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Welding Mode CC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list