!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIG WELDER,2 TO 230 A,10 FT POWER CORD L

TIG WELDER,2 TO 230 A,10 FT POWER CORD L

LINCOLN ELECTRIC

TIG WELDER,2 TO 230 A,10 FT POWER CORD L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TIG WELDER,2 TO 230 A,10 FT POWER CORD L

TIG WELDER,2 TO 230 A,10 FT POWER CORD L

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10,291.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK43461
  • Mfr. Model # K4346-1
  • UNSPSC # 23171519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • ItemTIG Welder
  • Max. Input Current34 A @ 120VAC
  • PolarityDC
  • Stick Welding Maximum Output Current230 A
  • Stick Welding Output @ Duty Cycle110 A @ 14.4 V, 100% (Single-Phase, 120 V), 125 A @ 15 V, 60% (Single-Phase, 120 V), 150 A @ 16 V, 35% (Single-Phase, 120 V), 160 A @ 16.4 V, 100% (Single/Three-Phase, 208-480 V), 190 A @ 17.6 V, 60% (Single/Three-Phase, 208-480 V), 230 A @ 19.2 V, 35% (Single/Three-Phase, 208-480 V)
  • TIG Welding Minimum Output Current2 A
  • Welding ProcessesStick Welding (SMAW), TIG Welding (GTAW)
  • ApplicationAutomotive, Brewery, Distillery, General Fabrication, Maintenance and Repair, Marine Applications, Marine Fabrication and Repair, Pharmaceutical Equipment, Repair Welding, Shipbuilding
  • FeaturesExceptional Arc Response and Stability, Highly Customizable TIG Machine, Portable, Lightweight, and Easy to Transport
  • Input Voltage120 V, 208 V, 230 V, 460 V
  • Overall Depth19.9 in
  • Overall Width9.7 in
  • Power Cord IncludedYes
  • Pulse Frequency0.1 to 2000 pulses/second
  • Remote Connection Type6-Pin (Lincoln)
  • Weight46.5 lb
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Series Aspect 230 DC
  • Stick Welding Minimum Output Current 2 A
  • TIG Welding Maximum Output Current 150 A
  • TIG Welding Output @ Duty Cycle 110 A @ 14.4 V, 100% (Single-Phase, 120 V), 125 A @ 15 V, 60% (Single-Phase, 120 V), 150 A @ 16 V, 35% (Single-Phase, 120 V), 160 A @ 16.4 V, 100% (Single/Three-Phase, 208-480 V), 190 A @ 17.6 V, 60% (Single/Three-Phase, 208-480 V), 230 A @ 19.2 V, 35% (Single/Three-Phase, 208-480 V)
  • Amperage Range 2 to 230 A
  • Colour Red
  • Includes Power Source Only
  • Model K4346-1
  • Overall Height 16.5 in
  • Plug Type Bare Leads
  • Power Cord Length 10 ft
  • Remote Control Remote Control Not Included
  • TIG Arc Start Feature High Frequency Start, Lift Arc Start
  • Welding Mode CC
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list