These green, 11-inch long cable ties are 0.18 inches wide and have a maximum bundle diameter of three inches. They are made from nylon 6/6 and meet MIL, ASTM and UL standards. These ties have 50 pounds of tensile strength and are for use in a temperature range of -40 Degrees F to 185 Degrees F. Each package contains 100 ties.
Technical Specs
ItemCable Ties
Actual Length11.2 in
Nominal Length11 1/2 in
Tensile Strength50 lb
Flame RetardantYes
UL Type94V-2
MaterialNylon 6/6
Min. Temp. Rating-40 Degrees F
Cable Tie StyleStandard
Width0.18 in
ColourGreen
Nominal Max. Bundle Dia.3 in
Outdoor UseNo
Max. Bundle Dia.3 in
Max. Temp. Rating185 Degrees F
StandardsMil-M-20693A, ASTM-D 4066PA111, UL E64139(N)