This cable ties is made of nylon 6/6, and is natural colour. It is ideal for general purpose use. In addition, it meets the standards for Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N). It has length of 14 inches, width of 0.3 inch. It is also flame retardant, has a tensile strength of 120 pounds, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
Technical Specs
ItemCable Ties
Actual Length14 in
Nominal Length14 in
Tensile Strength120 lb
Nominal Max. Bundle Dia.4 in
UL Type94V-2
MaterialNylon 6/6
Min. Temp. Rating-40 Degrees F
Cable Tie StyleStandard
Width0.3 in
ColourNatural
Cable Tie PropertiesGeneral Purpose
Flame RetardantYes
Max. Bundle Dia.4 in
Max. Temp. Rating185 Degrees F
StandardsMil-M-20693A, ASTM-D 4066PA111, UL E64139(N)