TIE DOWN STRAP, RATCHET, S-HOOK, GEN PURPOSE, 1½ IN W, 1,000 LB WLL, BLACK, 6 FT L, 2 PK
TIE DOWN STRAP, RATCHET, S-HOOK, GEN PURPOSE, 1½ IN W, 1,000 LB WLL, BLACK, 6 FT L, 2 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Straps have a shaft made of alloy steel plate that keeps webbing from fraying. Release mechanism allows webbing to be pulled through the ratchet. Made of polyester.
Technical Specs
Item Tie Down Strap
Colour Black
Tensile Strength 3,000 lb/in
Overall Width 1 1/2 in
Fixed End Length 7 in
Standards WSTDA
End Material Steel
Working Load Limit 1,000 lb
End Type S-Hook
Tie Down Material Polyester
Reinforcement Properties General Purpose
Overall Length 6 ft
Adjustment Type Ratchet
Product Type Tie Down Strap
Country of Origin Taiwan
(subject to change)
Alternate Products
B. ERICKSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.11
/ EACH
PROGRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.57
/ EACH